https://www.bdiexpress.com/medias/INDLOCCLNRXX-SP-79040-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2MjB8aW1hZ2UvanBlZ3xhR1E1TDJnMk1pOHhNRFUxTnpJeE5qRXlPVEExTkM5SlRrUk1UME5EVEU1U1dGaGZVMUJmTnprd05EQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58YTBmOTRkOTIzZjg0Mjg3YTVhMzI3NmRhMmE5NjkwNGE1MWNjZDdhMjFiNmJiZTEyZmI4YTk3NTQ4YzM3OTIzMQ
https://www.bdiexpress.com/medias/INDLOCCLNRXX-SP-79040-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2MjB8aW1hZ2UvanBlZ3xhR1E1TDJnMk1pOHhNRFUxTnpJeE5qRXlPVEExTkM5SlRrUk1UME5EVEU1U1dGaGZVMUJmTnprd05EQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58YTBmOTRkOTIzZjg0Mjg3YTVhMzI3NmRhMmE5NjkwNGE1MWNjZDdhMjFiNmJiZTEyZmI4YTk3NTQ4YzM3OTIzMQ
LOCTITE
LOCTITE
SF 790 18OZ IDH 135544
LOCTITE LOCTITE
Description
SF 790 18OZ IDH 135544 CLEANER ; 79040 CHISL 18OZ BOX REMOVER
Specialty Purpose Gasket Remover; Industrial; Aerosol Can; Aerosol; Baked-On Gasket and Gasket Cement; Gray to Off White; 18 Oz
Part #
135544
BDI #
1055458
Details
57.54
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SF-790-18OZ-IDH-135544/p/1055458
Your Price
$ 57.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.68
EAN
0079340790407
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Gasket Remover
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Baked-On Gasket and Gasket Cement
Tradename
CHISEL
Manufacturer's Description
Loctite Chisel Paint Stripper
Color
Gray to Off White
Container Size value And um
18 Oz
Substrate Material
Metal | Wood
Degree of Flashpoint value And um
Below 5 Deg C
Odor
Sharp Solvent
Conformance to Certificate
CFIA
Other Features
Eliminates Scraping and Sanding | Not Safe on Plastic - Linoleum - Synthetic Fiber | Removes Baked on Grease - Oil
Net Weight
18 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Remover
Keyword String
Gasket
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
79040
Weight / LBS
1.496
Long Description
Specialty Purpose Gasket Remover; Industrial; Aerosol Can; Aerosol; Baked-On Gasket and Gasket Cement; Gray to Off White; 18 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


