Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUPER DOUG ALKALINE CLEANER 20 L https://www.bdiexpress.com/medias/INDZEPCLNRXX-536247C-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3NXxpbWFnZS9qcGVnfGFEY3lMMmd3Tmk4NU9ETTBOVE0yT1RJM01qWXlMMGxPUkZwRlVFTk1UbEpZV0Y4MU16WXlORGREWHpNd01IZ3pNREF1YW5CbnxjZmM2NWViNGYyNGMxYTkyMmM0YjY1YjBiOWNiNjA0ZWUxMGE5Y2RiMzc5YzkxMGRhYTAyYmRmYTAzY2RjMWE5
18182859 Specialty Purpose Cleaners 

ZEP MANUFACTURING ZEP MANUFACTURING

SUPER DOUG ALKALINE CLEANER 20 L

Description

SUPER DOUG ALKALINE CLEANER 20 L ; ALKALINE S 20LT PL

Specialty Purpose Cleaner; Industrial; Pail; Liquid; Seafood Processing Plant | Meat | Poultry Plant | Institution Kitchen | Restaurant | Wherever Carbonized Soils Prevail; Clear Brown; 20 L

Part #

536247C

BDI #
18182859

Details

280.79 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 280.79 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
ZEP MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Seafood Processing Plant | Meat | Poultry Plant | Institution Kitchen | Restaurant | Wherever Carbonized Soils Prevail
Tradename
SUPER DOUG
Manufacturer's Description
ZEP Super Doug Heavy Duty Alkaline Cleaner
Color
Clear Brown
Container Size value And um
20 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Pungent
Other Features
Non Flammable | Corrosive
Net Weight
20 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Cleaner; Industrial; Pail; Liquid; Seafood Processing Plant | Meat | Poultry Plant | Institution Kitchen | Restaurant | Wherever Carbonized Soils Prevail; Clear Brown; 20 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh