ZEP MANUFACTURING
ZEP MANUFACTURING
TNT VEHICLE WASH 20L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
TNT VEHICLE WASH 20L ; INDUSTRIAL DEGREASER 20LT PL
Specialty Purpose Cleaner; Industrial; Pail; Liquid; Contract Truck Washing Service | Truck Leasing Dealer | Truck Wash; Colorless; 20 L
Part #
37647C
BDI #
18181936
Details
195.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/TNT-VEHICLE-WASH-20L/p/18181936
Your Price
$ 195.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Contract Truck Washing Service | Truck Leasing Dealer | Truck Wash
Tradename
TNT
Manufacturer's Description
ZEP TNT Vehicle Wash
Color
Colorless
Container Size value And um
20 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Non Flammable | Corrosive
Net Weight
20 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Cleaner; Industrial; Pail; Liquid; Contract Truck Washing Service | Truck Leasing Dealer | Truck Wash; Colorless; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



