ZEP MANUFACTURING
ZEP MANUFACTURING
ZEP-O-SHINE WAXING DETERGENT 4L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
ZEP-O-SHINE WAXING DETERGENT 4L ; POR VEHICLE CARE
Specialty Purpose Cleaner; Industrial; Can; Liquid; Car Wash | Detail Shop | Service Station | Car Rental | Leasing | Car Dealer | Truck Rental | Leasing Dealer; Pink; 4 L
Part #
38254C
BDI #
18622347
Details
82.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/ZEP-O-SHINE-WAXING-DETERGENT-4L/p/18622347
Your Price
$ 82.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Car Wash | Detail Shop | Service Station | Car Rental | Leasing | Car Dealer | Truck Rental | Leasing Dealer
Tradename
ZEP-O-SHINE
Manufacturer's Description
ZEP-O-SHINE Car Wash with Polymer Wax
Color
Pink
Container Size value And um
4 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Pleasant
Other Features
Non Flammable | Corrosive
Net Weight
4 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Cleaner; Industrial; Can; Liquid; Car Wash | Detail Shop | Service Station | Car Rental | Leasing | Car Dealer | Truck Rental | Leasing Dealer; Pink; 4 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



