Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8507 12OZ IDH 1852753 https://www.bdiexpress.com/medias/INDLOCXXXXXX-20538671-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODR8aW1hZ2UvanBlZ3xhRE0yTDJnME1DOHhNRFUyTVRFMU1EUTRORFV4TUM5SlRrUk1UME5ZV0ZoWVdGaGZNakExTXpnMk56RmZNekF3ZURNd01DNXFjR2N8NTA4MmM0NzBhZTM4ZjZlNTFlMGZlMzk2ZjVhODExNGY2YzYyZjU0MDE1MWM0YTUzNDEzNzVkM2JmNjkxNzQxMA
20538671 Chemicals 

LOCTITE LOCTITE

LB 8507 12OZ IDH 1852753

Description

LB 8507 12OZ IDH 1852753 LUBRICANT ; ANTI-SEIZE 12EA/CS

Anti-Seize Compound; Nickel Anti-Seize; 12Oz Nominal Capacity Weight; Petroleum Distillates/Hexane/Heptane/Butane/Propane/Nickel/Graphite Chemical Compound; Silver Color; 0.14 Deg F Nominal Flash Point; Mild Petroleum Odor/ScentCan Packing Type; Aerosol Physical Form; 12/Case Quantity; Acetylene/Acid/Ammonia/Chemical/Corrosive Process/Vinyl Monomer Resistance; 0.77 Nominal Specific Gravity; 2400 Deg F Maximum Temperature Range; Anti-Seize Lubricant Type; 82 Percentage/582 G/L VOC; For Most Metal, Stainless Steel Applicable Material; Drop Forge Die, Hammer, Catalyst Bed, Reaction Chamber Supports, Conveyor Chain, Chemical Bolt for Pump Housing, Pipe Flanges, Pipe Thread Application

Part #

LB 8507 12OZ IDH 1852753

BDI #
20538671

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.52
EAN
0079340004702
Product Group - BDI
C00104
Noun
Anti-Seize Compound
Manufacturer Internal Number
442-1852753
Weight / LBS
0.75
Product Detail
Anti-Seize Compound
Product Specification
Nickel Anti-Seize; 12Oz Nominal Capacity Weight; Petroleum Distillates/Hexane/Heptane/Butane/Propane/Nickel/Graphite Chemical Compound; Silver Color; 0.14 Deg F Nominal Flash Point; Mild Petroleum Odor/ScentCan Packing Type; Aerosol Physical Form; 12/Case Quantity; Acetylene/Acid/Ammonia/Chemical/Corrosive Process/Vinyl Monomer Resistance; 0.77 Nominal Specific Gravity; 2400 Deg F Maximum Temperature Range; Anti-Seize Lubricant Type; 82 Percentage/582 G/L VOC
Long Description
Anti-Seize Compound; Nickel Anti-Seize; 12Oz Nominal Capacity Weight; Petroleum Distillates/Hexane/Heptane/Butane/Propane/Nickel/Graphite Chemical Compound; Silver Color; 0.14 Deg F Nominal Flash Point; Mild Petroleum Odor/ScentCan Packing Type; Aerosol Physical Form; 12/Case Quantity; Acetylene/Acid/Ammonia/Chemical/Corrosive Process/Vinyl Monomer Resistance; 0.77 Nominal Specific Gravity; 2400 Deg F Maximum Temperature Range; Anti-Seize Lubricant Type; 82 Percentage/582 G/L VOC; For Most Metal, Stainless Steel Applicable Material; Drop Forge Die, Hammer, Catalyst Bed, Reaction Chamber Supports, Conveyor Chain, Chemical Bolt for Pump Housing, Pipe Flanges, Pipe Thread Application