https://www.bdiexpress.com/medias/INDLPSLUBXXX-ASZ-NICKEL-JAR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjd8aW1hZ2UvanBlZ3xhR1l4TDJoaVlTOHhNRGN4TVRJNE5ESXhPVGt6TkM5SlRrUk1VRk5NVlVKWVdGaGZRVk5hWDA1SlEwdEZURjlLUVZKZk16QXdlRE13TUM1cWNHY3w0ZTBjNWQwYzdjNzYxMWQyNjZmMzA2MmEwZjM5MmYyYWIyYmU1ZjIyZjQ1YmQ0OTIyYzEwZDRkMDU3YWExZjFm
https://www.bdiexpress.com/medias/INDLPSLUBXXX-ASZ-NICKEL-JAR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjd8aW1hZ2UvanBlZ3xhR1l4TDJoaVlTOHhNRGN4TVRJNE5ESXhPVGt6TkM5SlRrUk1VRk5NVlVKWVdGaGZRVk5hWDA1SlEwdEZURjlLUVZKZk16QXdlRE13TUM1cWNHY3w0ZTBjNWQwYzdjNzYxMWQyNjZmMzA2MmEwZjM5MmYyYWIyYmU1ZjIyZjQ1YmQ0OTIyYzEwZDRkMDU3YWExZjFm
LPS
LPS
03910
LPS LPS
Description
C03910 NICKEL ANTI SEIZE ; POR NICKEL ANTI-SEIZE
Anti-Seize Compound; Nickel Grade; Jar; Paste; Bushing | Chain | Engine | Flange | Furnace | Heat Exchanger | Manifold | Nut/Bolt | Reactor | Screw | Turbine | Tap | Valve Stem; Silver Gray; 1 Lb
Part #
428-C03910
BDI #
600154
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/03910/p/600154
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
6.8
EAN
0078827039107
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Nickel Grade
Container Type
Jar
Texture
Paste
Application
Bushing | Chain | Engine | Flange | Furnace | Heat Exchanger | Manifold | Nut/Bolt | Reactor | Screw | Turbine | Tap | Valve Stem
Manufacturer's Description
Nickel Anti-Seize
Color
Silver Gray
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 221 Deg C TCC
Odor
Slight Petroleum
Conformance to Certificate
MIL-PRF-907E
Other Features
No Lead - Copper - Graphite | Will Not Run - Drip - Settle Out
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
03910
Weight / LBS
1.25
Long Description
Anti-Seize Compound; Nickel Grade; Jar; Paste; Bushing | Chain | Engine | Flange | Furnace | Heat Exchanger | Manifold | Nut/Bolt | Reactor | Screw | Turbine | Tap | Valve Stem; Silver Gray; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


