https://www.bdiexpress.com/medias/INDLPSLUBXXX-ASZ-ALLPURPOSE-JAR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Nzh8aW1hZ2UvanBlZ3xhRGRpTDJnek9DOHhNRGN4TVRJNE5UazRPVFF3Tmk5SlRrUk1VRk5NVlVKWVdGaGZRVk5hWDBGTVRGQlZVbEJQVTBWZlNrRlNYek13TUhnek1EQXVhbkJufDY4Y2Y1N2I0NmFiMTE3NzJjM2ZkN2U4Mzk5ODY4OTI2ZDJhY2NmNTE5NzgxYjdiYTVhMjdjNzJmMjc5MjYyMGU
https://www.bdiexpress.com/medias/INDLPSLUBXXX-ASZ-ALLPURPOSE-JAR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Nzh8aW1hZ2UvanBlZ3xhRGRpTDJnek9DOHhNRGN4TVRJNE5UazRPVFF3Tmk5SlRrUk1VRk5NVlVKWVdGaGZRVk5hWDBGTVRGQlZVbEJQVTBWZlNrRlNYek13TUhnek1EQXVhbkJufDY4Y2Y1N2I0NmFiMTE3NzJjM2ZkN2U4Mzk5ODY4OTI2ZDJhY2NmNTE5NzgxYjdiYTVhMjdjNzJmMjc5MjYyMGU
LPS
LPS
04108
LPS LPS
Description
04108 ELECTRICAL CLEANER
Anti-Seize Compound; Moly Grade; Jar; Paste; Fitting | Flange Face | Gasket | Guide | Keyway | Slide | Stud | Tubular Thread | Valve | Wind Mill Structural Assembly; Steel Blue; 0.5 Lb
Part #
428-C04108
BDI #
600155
Details
98.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/04108/p/600155
Your Price
$ 98.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
3.63
EAN
0078827041087
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Moly Grade
Container Type
Jar
Texture
Paste
Application
Fitting | Flange Face | Gasket | Guide | Keyway | Slide | Stud | Tubular Thread | Valve | Wind Mill Structural Assembly
Manufacturer's Description
All-Purpose Anti-Seize
Color
Steel Blue
Container Size value And um
0.5 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
221 Deg C COC
Odor
Slight Petroleum
Conformance to Certificate
MIL-PRF-907E
Other Features
NLGI 1 to 1.5 | Not Affected By Contraction - Expansion - Vibration | Will Not Run - Drip - Settle Out | Unsuitable for Oxygen System
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
04108
Weight / LBS
0.667
Long Description
Anti-Seize Compound; Moly Grade; Jar; Paste; Fitting | Flange Face | Gasket | Guide | Keyway | Slide | Stud | Tubular Thread | Valve | Wind Mill Structural Assembly; Steel Blue; 0.5 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


