Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10202 https://www.bdiexpress.com/medias/INDJETLUBXXX-ASZ-10202-BSHTBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxMHxpbWFnZS9qcGVnfGFHTXdMMmczWlM4eE1EYzNNREEzTnpVNE1UTTBNaTlKVGtSS1JWUk1WVUpZV0ZoZlFWTmFYekV3TWpBeVgwSlRTRlJDVkV4Zk16QXdlRE13TUM1cWNHY3xkYWE0NGM3YjFhODFmZjc0ZThjZmViODg5ZTRkMDFhZGM3NjVhZWIxY2VhNzcxZGQxZWQ5MGEzMTQ0ZTM3NzM0
18180218 Anti-Seize 

JET LUBE JET LUBE

10202

Description

10202 ; KOPR-KOTE 225ML HIGH TEMP

Anti-Seize Compound; Copper and Graphite; Can; Paste; Fitting | Machinery | Equipment; Copper Bronze; 225 Ml

Part #

10202

BDI #
18180218

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 21

Category
Brand
Manufacturer Name
JET LUBE
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper and Graphite
Container Type
Can
Texture
Paste
Application
Fitting | Machinery | Equipment
Tradename
JET LUBE KOPR-KOTE
Manufacturer's Description
Kopr-Kote Ht High Temperature Anti-Seize
Color
Copper Bronze
Container Size value And um
225 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 450 Deg F
Odor
Petroleum
Conformance to Certificate
MIL-PRF-907E
Other Features
Brush Top Lid
Net Weight
225 Ml
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.jetlube.com
Long Description
Anti-Seize Compound; Copper and Graphite; Can; Paste; Fitting | Machinery | Equipment; Copper Bronze; 225 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh