https://www.bdiexpress.com/medias/INDLLOLUBXXX-ASZ-62625-BSHTBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI2MjR8aW1hZ2UvanBlZ3xhR1JpTDJoallpODVPRE0wTlRVME56VXpNRFUwTDBsT1JFeE1UMHhWUWxoWVdGOUJVMXBmTmpJMk1qVmZRbE5JVkVKVVRGOHpNREI0TXpBd0xtcHdad3xhYzZjYzk0ODI1YWJmZTk3NmQ5ZmJjMWRmYTNiN2Y1NTdmNjFjYTk3NmQ3YTY3Mzk5MDk5NDE5NjQyMjVjZThh
https://www.bdiexpress.com/medias/INDLLOLUBXXX-ASZ-62625-BSHTBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI2MjR8aW1hZ2UvanBlZ3xhR1JpTDJoallpODVPRE0wTlRVME56VXpNRFUwTDBsT1JFeE1UMHhWUWxoWVdGOUJVMXBmTmpJMk1qVmZRbE5JVkVKVVRGOHpNREI0TXpBd0xtcHdad3xhYzZjYzk0ODI1YWJmZTk3NmQ5ZmJjMWRmYTNiN2Y1NTdmNjFjYTk3NmQ3YTY3Mzk5MDk5NDE5NjQyMjVjZThh
LLOYDS
LLOYDS
62625
LLOYDS LLOYDS
Description
62625 ; MS2 MOLY ANTI SEIZE
Anti-Seize Compound; Synthetic Oil; Can; Paste; Spark Plug | Caliper | Exhaust System | Studs; Olive Green; 250 G
Part #
62625
BDI #
17198127
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/62625/p/17198127
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.25
EAN
0071162626254
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Synthetic Oil
Container Type
Can
Texture
Paste
Application
Spark Plug | Caliper | Exhaust System | Studs
Tradename
MS2 MOLY
Manufacturer's Description
Ms2 Moly Anti-Seize Compound
Color
Olive Green
Container Size value And um
250 G
Substrate Material
Metal
Degree of Flashpoint value And um
Above 200 F
Odor
Bland
Other Features
Brush Top Lid
Net Weight
8.82 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.lloydslaboratories.com
Weight / LBS
0.55
Long Description
Anti-Seize Compound; Synthetic Oil; Can; Paste; Spark Plug | Caliper | Exhaust System | Studs; Olive Green; 250 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


