Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

77124 https://www.bdiexpress.com/medias/INDPTXLUBCNT-20090137-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTZ8aW1hZ2UvanBlZ3xhR0l6TDJobE1TODVNVEE1T0RVM09Ua3lOek0wTG1wd1p3fDI5ZjkxYzExMWFmYTk5ZDlhNGQ4ZTQzNWZmNzZhNzQ5YTUxZTdlYmYyNTRlNWFjNzU0MzVmNGQxZDBkZjc4ODI
20090137 Anti-Seize 

PERMATEX PERMATEX

77124

Description

77124 OBSOLETE USE 18249509 04/25 ; BRUSH-TOP NICKEL ANTI-SEIZE 8OZ

Anti-Seize Compound; Nickel Grade; Bottle; Paste; Exhaust Manifold Bolt | Exhaust System Bolt | Muffler Clamp | Tailpipe Assembly | Catalytic Converter Assembly; Gray; 8 Oz

Part #

77124

BDI #
20090137

Details

51.99 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 51.99 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.045
EAN
0686226771247
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Nickel Grade
Container Type
Bottle
Texture
Paste
Application
Exhaust Manifold Bolt | Exhaust System Bolt | Muffler Clamp | Tailpipe Assembly | Catalytic Converter Assembly
Manufacturer's Description
Nickel Anti-Seize Lubricant
Color
Gray
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Petroleum Distillates
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Extreme Pressure | Extreme Temperature | Brush Top Can | Copper Free
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.permatex.com
Manufacturer Item Number
77124
Weight / LBS
0.631
Long Description
Anti-Seize Compound; Nickel Grade; Bottle; Paste; Exhaust Manifold Bolt | Exhaust System Bolt | Muffler Clamp | Tailpipe Assembly | Catalytic Converter Assembly; Gray; 8 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh