

LOCTITE
LOCTITE
8060 50ML
LOCTITE LOCTITE
Description
LOCTITE 8060 50ML
Anti-Seize Compound; Silver Grade; Tube; Liquid; Boiler | Oven Part | Jet Engine | Industrial Turbine; Blue; 50 Ml
Part #
8060 50ML
BDI #
24600803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/8060-50ML/p/24600803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Silver Grade
Container Type
Tube
Texture
Liquid
Application
Boiler | Oven Part | Jet Engine | Industrial Turbine
Tradename
8060 | QUICKSTIX
Manufacturer's Description
8060 Quikstick Silver Grade Anti-Seize
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
77.8 Deg C PMCC
Odor
Mild
VOC Content - Percentage
0.86 Percentage | 9.99 g/l
Conformance to Certificate
CFIA | MIL-PRF-907E
Other Features
Heavy Duty | High Temperature | Non Curing
Net Weight
1.69 Fl Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Silver Grade; Tube; Liquid; Boiler | Oven Part | Jet Engine | Industrial Turbine; Blue; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh