LOCTITE
LOCTITE
LB 771 1LB BRSH TP IDH 135543
LOCTITE LOCTITE
Description
LB 771 1LB BRSH TP IDH 135543 COMPND ; MPANTI SEIZ NICKL GRD 1LB BT
Anti-Seize Compound; Nickel Grade; Can; Paste; Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange; Gray; 1 Lb
Part #
135543
BDI #
1055457
Details
118.27
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-771-1LB-BRSH-TP-IDH-135543/p/1055457
Your Price
$ 118.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.517
EAN
0079340771642
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Nickel Grade
Container Type
Can
Texture
Paste
Application
Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange
Manufacturer's Description
Nickel Anti-Seize
Color
Gray
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Petroleum
VOC Content - Percentage
2.47 Percentage | 27 g/l
Other Features
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
77164
Long Description
Anti-Seize Compound; Nickel Grade; Can; Paste; Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange; Gray; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh