LOCTITE
LOCTITE
LB 8008 C5-A 10OZ IDH 234200
LOCTITE LOCTITE
Description
LB 8008 C5-A 10OZ IDH 234200 COMPOUND ; 51005 ANTI SEIZE C5-A CU 10OZ
Anti-Seize Compound; Copper Grade; Can; Paste; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 10 Oz
Part #
234200
BDI #
1056024
Details
68.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8008-C5-A-10OZ-IDH-234200/p/1056024
Your Price
$ 68.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.333
EAN
0079340510050
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Can
Texture
Paste
Application
Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry
Tradename
C5-A
Manufacturer's Description
C5-A Copper Anti-Seize
Color
Copper
Container Size value And um
10 Oz
Substrate Material
Metal | Metal Alloy | Non-Metallic Gasketing Material | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
MIL-PRF-907E
Other Features
Non Curing | No Lumps - Coarse Particles - Separation | Brush Top Can
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51005
Weight / LBS
0.752
Long Description
Anti-Seize Compound; Copper Grade; Can; Paste; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 10 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh