https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-51011-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNTR8aW1hZ2UvanBlZ3xhR0ZtTDJoalppOHhNRFUxTnpJNU1URXdNakl6T0M5SlRrUk1UME5NVlVKWVdGaGZRVk5hWHpVeE1ERXhYMUJNWHpNd01IZ3pNREF1YW5Cbnw4ODJiZGE2ODFhY2M1ODFkZWU2YjRhMDdkMDY4MDBlYWRjMmJmMjg3ZjFlMzAzMjk0N2FiMTY5YTk5MDkzNDIx
https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-51011-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNTR8aW1hZ2UvanBlZ3xhR0ZtTDJoalppOHhNRFUxTnpJNU1URXdNakl6T0M5SlRrUk1UME5NVlVKWVdGaGZRVk5hWHpVeE1ERXhYMUJNWHpNd01IZ3pNREF1YW5Cbnw4ODJiZGE2ODFhY2M1ODFkZWU2YjRhMDdkMDY4MDBlYWRjMmJmMjg3ZjFlMzAzMjk0N2FiMTY5YTk5MDkzNDIx
LOCTITE
LOCTITE
LB 8008 C5-A 42LB IDH 234209
LOCTITE LOCTITE
Description
LB 8008 C5-A 42LB IDH 234209 ; 51011 ANTI SEIZE C5-A COPPER 42LB
Anti-Seize Compound; Copper Grade; Pail; Paste; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 42 Lb
Part #
234209
BDI #
1056028
Details
2079.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8008-C5-A-42LB-IDH-234209/p/1056028
Your Price
$ 2,079.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
22.82
EAN
0079340510111
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Pail
Texture
Paste
Application
Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry
Tradename
C5-A
Manufacturer's Description
C5-A Copper Anti-Seize
Color
Copper
Container Size value And um
42 Lb
Substrate Material
Metal | Metal Alloy | Non-Metallic Gasketing Material | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
MIL-PRF-907E
Other Features
Non Curing | No Lumps - Coarse Particles - Separation
Net Weight
672 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51011
Weight / LBS
46.14
Long Description
Anti-Seize Compound; Copper Grade; Pail; Paste; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 42 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


