

LOCTITE
LOCTITE
LB 8009 7OZ IDH 1999560
LOCTITE LOCTITE
Description
LB 8009 7OZ IDH 1999560 LUBRICANT ; HEAVY DUTY ANTI-SEIZE
Anti-Seize Compound; Graphite And Calcium Fluoride; Tube; Paste; Lubrication; Gray; 7 Oz
Part #
1999560
BDI #
20538669
Details
131.29
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8009-7OZ-IDH-1999560/p/20538669
Your Price
$ 131.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.296
EAN
0079340006621
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Graphite And Calcium Fluoride
Container Type
Tube
Texture
Paste
Application
Lubrication
Tradename
LOCTITE
Manufacturer's Description
Heavy Duty Anti-Seize
Color
Gray
Container Size value And um
7 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
Other Features
Brush Top Lid
Net Weight
7 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Graphite And Calcium Fluoride; Tube; Paste; Lubrication; Gray; 7 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh