https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-1169241-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxNjB8aW1hZ2UvanBlZ3xhREV5TDJnM055OHhNRGMyTXpNM01qVTJNRFF4TkM5SlRrUk1UME5NVlVKWVdGaGZRVk5hWHpFeE5qa3lOREZmUTA1Zk16QXdlRE13TUM1cWNHY3w1NDFjMzdiNTdiNDBkY2Y3MjJhNjVmODI0NTU0NThlMTI5ODE4NTNiM2U2Y2I5MmY4MDM1YzFmNDc5ZGU4NmQ2
https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-1169241-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxNjB8aW1hZ2UvanBlZ3xhREV5TDJnM055OHhNRGMyTXpNM01qVTJNRFF4TkM5SlRrUk1UME5NVlVKWVdGaGZRVk5hWHpFeE5qa3lOREZmUTA1Zk16QXdlRE13TUM1cWNHY3w1NDFjMzdiNTdiNDBkY2Y3MjJhNjVmODI0NTU0NThlMTI5ODE4NTNiM2U2Y2I5MmY4MDM1YzFmNDc5ZGU4NmQ2
LOCTITE
LOCTITE
LB 8014 2LB IDH 1169241
LOCTITE LOCTITE
Description
LB 8014 2LB IDH 1169241 LUBRICANT ; FOOD GRADE ANTISEIZE
Anti-Seize Compound; Food Grade; Can; Paste; Pipe Joint | Nut | Bolt and Stud | Flange Gasket | Slip Fit | Press Fit and Keyed Shaft; White; 2 Lb
Part #
1169241
BDI #
1055233
Details
231.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8014-2LB-IDH-1169241/p/1055233
Your Price
$ 231.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.041
EAN
0079340432444
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Food Grade
Container Type
Can
Texture
Paste
Application
Pipe Joint | Nut | Bolt and Stud | Flange Gasket | Slip Fit | Press Fit and Keyed Shaft
Tradename
8014
Manufacturer's Description
8014 Food Grade Anti-Seize
Color
White
Container Size value And um
2 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
154 Deg C
Odor
Mild
VOC Content - Percentage
Less than 3 Percentage
Conformance to Certificate
NSF H1
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Food Grade; Can; Paste; Pipe Joint | Nut | Bolt and Stud | Flange Gasket | Slip Fit | Press Fit and Keyed Shaft; White; 2 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


