LOCTITE
LOCTITE
LB 8014 8OZ IDH 1167237
LOCTITE LOCTITE
Description
LB 8014 8OZ IDH 1167237 COMPOUND ; MPANTI SEIZ FOOD GRD 8OZ B/T
Anti-Seize Compound; Mineral Oil; Can; Paste; Pipe Joint | Nut | Bolt and Stud | Flange Gasket | Slip Fit | Press Fit and Keyed Shaft; White; 8 Oz
Part #
1167237
BDI #
1055232
Details
71.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8014-8OZ-IDH-1167237/p/1055232
Your Price
$ 71.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.272
EAN
0079340432406
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Mineral Oil
Container Type
Can
Texture
Paste
Application
Pipe Joint | Nut | Bolt and Stud | Flange Gasket | Slip Fit | Press Fit and Keyed Shaft
Manufacturer's Description
Food Grade Anti-Seize
Color
White
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
154 Deg C
Odor
Mild
Conformance to Certificate
NSF H1
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1167237
Long Description
Anti-Seize Compound; Mineral Oil; Can; Paste; Pipe Joint | Nut | Bolt and Stud | Flange Gasket | Slip Fit | Press Fit and Keyed Shaft; White; 8 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



