Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8023 16OZ IDH 275026 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056265-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMzB8aW1hZ2UvanBlZ3xhR0V6TDJnNE5DOHhNRFUyTVRBMU1qa3pOREUzTkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpJMk5WOHpNREI0TXpBd0xtcHdad3wyNDhiZmY2Y2UzYWM1MzNlNTJjOGM4M2RjOTVlNTYyNzE5NTBlNWY2NmMyMjcwOWI2MGQzMmI2YzU4ZmM2NDU5
1056265 Anti-Seize 

LOCTITE LOCTITE

LB 8023 16OZ IDH 275026

Description

LB 8023 16OZ IDH 275026 COMPOUND ; 16OZ CAN

Anti-Seize Compound; Marine Grade; Can; Paste; Fastener | Pipe Joint | Shaft | Bushing | Spline | Chain | Cable in Marine | Dressing | Pulp/Paper Mill | Water Treatment Plant; Black; 1 Lb

Part #

275026

BDI #
1056265

Details

113.17 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 113.17 / each BDIExpress
QTY

Inventory

Total: 13

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.509
EAN
0079340340268
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Marine Grade
Container Type
Can
Texture
Paste
Application
Fastener | Pipe Joint | Shaft | Bushing | Spline | Chain | Cable in Marine | Dressing | Pulp/Paper Mill | Water Treatment Plant
Manufacturer's Description
Marine Grade Anti-Seize
Color
Black
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Not Applicable
Odor
Mild
VOC Content - Percentage
3 Percentage | 38.4 g/l
Other Features
Metal Free | Brush Top Can
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
34026
Long Description
Anti-Seize Compound; Marine Grade; Can; Paste; Fastener | Pipe Joint | Shaft | Bushing | Spline | Chain | Cable in Marine | Dressing | Pulp/Paper Mill | Water Treatment Plant; Black; 1 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh