https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-LB8070-STCK-20G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNzl8aW1hZ2UvanBlZ3xhRGRsTDJnMk1TOHhNRGMyTXpNNU1URXdOekV3TWk5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDB4Q09EQTNNRjlUVkVOTFh6SXdSMTh6TURCNE16QXdMbXB3Wnd8NDA0MmM2YzZkMmExZjE1NzM0MDAwYTY4OTM3NjNkMDFiZjVmODE5NmM1OTQ0YzhjM2Y1MWZmMGEzODRmOTZmYQ
https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-LB8070-STCK-20G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNzl8aW1hZ2UvanBlZ3xhRGRsTDJnMk1TOHhNRGMyTXpNNU1URXdOekV3TWk5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDB4Q09EQTNNRjlUVkVOTFh6SXdSMTh6TURCNE16QXdMbXB3Wnd8NDA0MmM2YzZkMmExZjE1NzM0MDAwYTY4OTM3NjNkMDFiZjVmODE5NmM1OTQ0YzhjM2Y1MWZmMGEzODRmOTZmYQ
LOCTITE
LOCTITE
LB 8070 20GM
LOCTITE LOCTITE
Description
LOCTITE LB 8070 20GM
Anti-Seize Compound; Graphite Grade; Stick; Solid; Fastener | Pipe Joint | Extruding | Die | Heat Exchanger | Shear Blade | Metal Bending | Mechanical Packing | Gasket | Manifold; Black; 20 G
Part #
LB 8070 20GM
BDI #
24600899
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8070-20GM/p/24600899
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Graphite Grade
Container Type
Stick
Texture
Solid
Application
Fastener | Pipe Joint | Extruding | Die | Heat Exchanger | Shear Blade | Metal Bending | Mechanical Packing | Gasket | Manifold
Tradename
8070 | QUICKSTIX
Manufacturer's Description
Quikstick 8070 Heavy Duty Anti-Seize
Color
Black
Container Size value And um
20 G
Substrate Material
Metal
Odor
Mild Petroleum
VOC Content - Percentage
13.3 Percentage | 157 g/l
Other Features
Metal Free | Non Curing
Net Weight
0.7 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Graphite Grade; Stick; Solid; Fastener | Pipe Joint | Extruding | Die | Heat Exchanger | Shear Blade | Metal Bending | Mechanical Packing | Gasket | Manifold; Black; 20 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


