LOCTITE
LOCTITE
LB 8150 1LB IDH 235005
LOCTITE LOCTITE
Description
LB 8150 1LB IDH 235005 COMPOUND ; LB 8150 SLVR GRD ASZ 1LB NET BRSH TP
Anti-Seize Compound; Silver Grade; Can; Paste; Boiler | Oven Part | Jet Engine | Industrial Turbine; Silver; 1 Lb
Part #
235005
BDI #
1056109
Details
74.93
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8150-1LB-IDH-235005/p/1056109
Your Price
$ 74.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.514
EAN
0079340767645
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Silver Grade
Container Type
Can
Texture
Paste
Application
Boiler | Oven Part | Jet Engine | Industrial Turbine
Manufacturer's Description
Silver Grade Anti-Seize
Color
Silver
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Hydrocarbon Like
VOC Content - Percentage
12.96 Percentage | 162 g/l
Conformance to Certificate
CFIA | MIL-PRF-907E
Other Features
NLGI 1 | Heavy Duty | Petroleum Based | Heavy Pressure Application | Brush Top Can
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
76764
Long Description
Anti-Seize Compound; Silver Grade; Can; Paste; Boiler | Oven Part | Jet Engine | Industrial Turbine; Silver; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



