

LOCTITE
LOCTITE
LB 8156 500GM IDH 1118299
LOCTITE LOCTITE
Description
LOCTITE LB 8156 500GM IDH 1118299
Anti-Seize Compound; Mineral Oil; Can; Paste; Lubrication | Combustion Motor | Oil and Gas Burner; White; 500 G
Part #
LB 8156 500GM IDH 1118299
BDI #
1406014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8156-500GM-IDH-1118299/p/1406014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Mineral Oil
Container Type
Can
Texture
Paste
Application
Lubrication | Combustion Motor | Oil and Gas Burner
Tradename
8156
Manufacturer's Description
8156 Mineral Oil Anti-Seize
Color
White
Container Size value And um
500 G
Substrate Material
Metal
Degree of Flashpoint value And um
96 Deg C
Odor
Characteristic
VOC Content - Percentage
Less than 3 Percentage
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Mineral Oil; Can; Paste; Lubrication | Combustion Motor | Oil and Gas Burner; White; 500 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh