LOCTITE
LOCTITE
LB N-5000 HI PERF 1LB IDH 234341
LOCTITE LOCTITE
Description
LB N-5000 HI PERF 1LB IDH 234341 ; 51572 ANTI SEIZE N5000 1LB BRUSH TOP
Anti-Seize Compound; Nickel Grade; Can; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Gray; 1 Lb
Part #
234341
BDI #
1056058
Details
303.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-N-5000-HI-PERF-1LB-IDH-234341/p/1056058
Your Price
$ 303.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.57
EAN
0079340515727
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Nickel Grade
Container Type
Can
Texture
Paste
Application
Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener
Tradename
N-5000
Manufacturer's Description
N-5000 High Performance High Purity Anti-Seize
Color
Gray
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
218 Deg C
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Brush Top Can | Non Curing
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51572
Weight / LBS
1.252
Long Description
Anti-Seize Compound; Nickel Grade; Can; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Gray; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh