https://www.bdiexpress.com/medias/INDLPSLUBXXX-DRY-00105-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNTN8aW1hZ2UvanBlZ3xhRFJqTDJoa01pOHhNRFUxTnpRek16Z3dOamczT0M5SlRrUk1VRk5NVlVKWVdGaGZSRkpaWHpBd01UQTFYMUJNWHpNd01IZ3pNREF1YW5CbnwxNmY1ZWJjZGQwOTUzODE2MDE4YjFkMzk5OWZlNmQyMTFkYTZhMDE0ZGM4NDNiYzg3NGIyZjBiODVlNTVmYjI5
https://www.bdiexpress.com/medias/INDLPSLUBXXX-DRY-00105-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNTN8aW1hZ2UvanBlZ3xhRFJqTDJoa01pOHhNRFUxTnpRek16Z3dOamczT0M5SlRrUk1VRk5NVlVKWVdGaGZSRkpaWHpBd01UQTFYMUJNWHpNd01IZ3pNREF1YW5CbnwxNmY1ZWJjZGQwOTUzODE2MDE4YjFkMzk5OWZlNmQyMTFkYTZhMDE0ZGM4NDNiYzg3NGIyZjBiODVlNTVmYjI5
LPS
LPS
00105
LPS LPS
Description
00105 LUBRICANT ; 5GAL PAIL
Petroleum Based Dry Lubricant; Pail; Liquid; Cable | Circuit Breaker | Motor | Electronic Connector | Hinge | Generator | Ignition System | Lock; Pale Amber; 5 Gal
Part #
428-C00105
BDI #
600122
Details
1069.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Dry/00105/p/600122
Your Price
$ 1,069.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
17.69
EAN
0078827001050
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Petroleum Based
Container Type
Pail
Texture
Liquid
Application
Cable | Circuit Breaker | Motor | Electronic Connector | Hinge | Generator | Ignition System | Lock
Manufacturer's Description
LPS 1 Premium Lubricant
Color
Pale Amber
Container Size value And um
5 Gal
Substrate Material
Metal | Plastic | Paint
Degree of Flashpoint value And um
79 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 25 Percentage
Conformance to Certificate
MIL-C-23411A | NSF H2
Other Features
Non Conductive | Displaces Moisture
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Petroleum Based
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
00105
Weight / LBS
39
Long Description
Petroleum Based Dry Lubricant; Pail; Liquid; Cable | Circuit Breaker | Motor | Electronic Connector | Hinge | Generator | Ignition System | Lock; Pale Amber; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


