Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01128 https://www.bdiexpress.com/medias/INDLPSLBRCNT-600121-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDF8aW1hZ2UvanBlZ3xhRE5oTDJneE15ODVPREl3TnpBNE9EWTBNRE13TDBsT1JFeFFVMHhDVWtOT1ZGODJNREF4TWpGZk16QXdlRE13TUM1cWNHY3w2YjEwYmJlNmNmZTVlMzM2ZTE4NDQyZmRmYTc4Zjc3MzY3MjVmNzFlMzEzYjFkOGFhMjQ1NTI2YmM3YTRlNDA2
600121 Dry 

LPS LPS

01128

Description

01128 LUBRICANT ; PETROLEUM BASED CAN 1GAL

Petroleum Based Dry Lubricant; Can; Liquid; Cable | Circuit Breaker | Motor | Electronic Connector | Hinge | Generator | Ignition System | Lock; Pale Amber; 1 Gal

Part #

428-C01128

BDI #
600121

Details

248.39 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 248.39 / each BDIExpress
QTY

Inventory

Total: 6

Category
Dry
Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
14.97
EAN
0078827011288
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Petroleum Based
Container Type
Can
Texture
Liquid
Application
Cable | Circuit Breaker | Motor | Electronic Connector | Hinge | Generator | Ignition System | Lock
Manufacturer's Description
LPS 1 Premium Lubricant
Color
Pale Amber
Container Size value And um
1 Gal
Substrate Material
Metal | Plastic | Paint
Degree of Flashpoint value And um
79 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 25 Percentage
Conformance to Certificate
MIL-C-23411A | NSF H2
Other Features
Non Conductive | Displaces Moisture
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Petroleum Based
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01128
Weight / LBS
8.25
Long Description
Petroleum Based Dry Lubricant; Can; Liquid; Cable | Circuit Breaker | Motor | Electronic Connector | Hinge | Generator | Ignition System | Lock; Pale Amber; 1 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh