https://www.bdiexpress.com/medias/INDLPSLUBXXX-DRY-01616-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNTZ8aW1hZ2UvanBlZ3xhRE0wTDJnMk5DOHhNRFUxTnpRek5EazROalV5Tmk5SlRrUk1VRk5NVlVKWVdGaGZSRkpaWHpBeE5qRTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3w3NzI4ODRiY2I4NjQzMjk0YmViMDU4ODNlNzdiZTc2YTdjNTE1ZmU3MGUyMmViMDI5NmFmOThlMjM3NTZhZjg3
https://www.bdiexpress.com/medias/INDLPSLUBXXX-DRY-01616-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNTZ8aW1hZ2UvanBlZ3xhRE0wTDJnMk5DOHhNRFUxTnpRek5EazROalV5Tmk5SlRrUk1VRk5NVlVKWVdGaGZSRkpaWHpBeE5qRTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3w3NzI4ODRiY2I4NjQzMjk0YmViMDU4ODNlNzdiZTc2YTdjNTE1ZmU3MGUyMmViMDI5NmFmOThlMjM3NTZhZjg3
LPS
LPS
01616
LPS LPS
Description
01616 DRY FILM SILCONE LUBRICANT ; AEROSOL CAN 12OZ
Silicone Film Dry Lubricant; Aerosol Can; Aerosol; Compression Molding | Conveyor | Door | Plastic Gear; Colorless; 11 Oz
Part #
428-C01616
BDI #
600134
Details
63.17
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Dry/01616/p/600134
Your Price
$ 63.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
6.35
EAN
0078827016160
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Silicone Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Compression Molding | Conveyor | Door | Plastic Gear
Manufacturer's Description
Dry Film Silicone Lubricant
Color
Colorless
Container Size value And um
11 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Ether Like
VOC Content - Percentage
50 Percentage | 375 G/L
Other Features
Biodegradable | Non Flammable | Thin Film
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Silicone Film
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01616
Weight / LBS
1.167
Long Description
Silicone Film Dry Lubricant; Aerosol Can; Aerosol; Compression Molding | Conveyor | Door | Plastic Gear; Colorless; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


