ZEP MANUFACTURING
ZEP MANUFACTURING
CARPET 71 HEAVY-DUTY DRY FOAM 2L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
CARPET 71 OBSOLETE DO NOT USE 02/25 ; POR CARPET SHAMPOO 71 10L
Carpet Shampoo; Dry Foam; Heavy Duty; 2 L Can
Part #
129043C
BDI #
18622338
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Dry/CARPET-71-HEAVY-DUTY-DRY-FOAM-2L/p/18622338
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Noun
Carpet Shampoo
Manufacturer URL
https://www.zep.com
Product Detail
Carpet Shampoo
Product Specification
Dry Foam; Heavy Duty; 2 L Can
Long Description
Carpet Shampoo; Dry Foam; Heavy Duty; 2 L Can