CRC
CRC
DRY GRAPHITE LUBE 320G
CRC CRC
Description
75101 DRY GRAPHITE LUBRICANT ; 320G CAN
Graphite Dry Lubricant; Aerosol Can; Aerosol; Gasket | Transfer Belt | Conveyor Belt | Motor | Plant Machinery and Handling Equipment | Rubber Molding | High Temperature | Low Load | High Rpm Slide | Roller | Wheel | Gear | Chain and Hoist; Black
Part #
75101
BDI #
18477774
Details
29.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Dry/DRY-GRAPHITE-LUBE-320G/p/18477774
Your Price
$ 29.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
EAN
0078254751016
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Graphite
Container Type
Aerosol Can
Texture
Aerosol
Application
Gasket | Transfer Belt | Conveyor Belt | Motor | Plant Machinery and Handling Equipment | Rubber Molding | High Temperature | Low Load | High Rpm Slide | Roller | Wheel | Gear | Chain and Hoist
Manufacturer's Description
CRC Dry Graphite Lubricant
Color
Black
Substrate Material
Metal
Odor
Ketone
VOC Content - Percentage
97.4 Percentage
Other Features
Flammable
Net Weight
320 G
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Graphite
Manufacturer URL
https://www.crcind.com
Long Description
Graphite Dry Lubricant; Aerosol Can; Aerosol; Gasket | Transfer Belt | Conveyor Belt | Motor | Plant Machinery and Handling Equipment | Rubber Molding | High Temperature | Low Load | High Rpm Slide | Roller | Wheel | Gear | Chain and Hoist; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh