CRC
CRC
DRY LUBE 500ML
CRC CRC
Description
CRC DRY LUBE 500ML
PTFE Film Dry Lubricant; Aerosol Can; Aerosol; Coin Mechanism | Fine Mechanic | Plastic Drive | Pneumatic Tool | Precision Instrument | Sliding Mechanism | Surface Treatment | Valve; Off White
Part #
DRY LUBE 500ML
BDI #
20333613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Dry/DRY-LUBE-500ML/p/20333613
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
PTFE Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Coin Mechanism | Fine Mechanic | Plastic Drive | Pneumatic Tool | Precision Instrument | Sliding Mechanism | Surface Treatment | Valve
Manufacturer's Description
CRC Dry Lube PTFE Lubricant
Color
Off White
Substrate Material
Metal | Plastic | Rubber
Odor
Solvent
Other Features
Flammable
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
PTFE Film
Manufacturer URL
https://www.crcind.com
Long Description
PTFE Film Dry Lubricant; Aerosol Can; Aerosol; Coin Mechanism | Fine Mechanic | Plastic Drive | Pneumatic Tool | Precision Instrument | Sliding Mechanism | Surface Treatment | Valve; Off White
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh