CRC
CRC
DRY LUBE-F AEROSOL 400ML
CRC CRC
Description
CRC DRY LUBE-F AEROSOL 400ML
Grease and Oil Free Dry Lubricant; Aerosol Can; Aerosol; Fine Mechanic | Plastic Drive | Pneumatic Tool | Precision Instrument | Sliding Mechanism | Surface Treatment | Valve; White
Part #
DRY LUBE-F AEROSOL 400ML
BDI #
15075171
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Dry/DRY-LUBE-F-AEROSOL-400ML/p/15075171
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Grease and Oil Free
Container Type
Aerosol Can
Texture
Aerosol
Application
Fine Mechanic | Plastic Drive | Pneumatic Tool | Precision Instrument | Sliding Mechanism | Surface Treatment | Valve
Manufacturer's Description
CRC Dry Lube F Grease and Oil Free Lubricant
Color
White
Substrate Material
Metal | Plastic
Odor
Characteristic
VOC Content - Percentage
584 Lb/Gal
Other Features
Flammable
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Grease and Oil Free
Manufacturer URL
https://www.crcind.com
Long Description
Grease and Oil Free Dry Lubricant; Aerosol Can; Aerosol; Fine Mechanic | Plastic Drive | Pneumatic Tool | Precision Instrument | Sliding Mechanism | Surface Treatment | Valve; White
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh