CAN-ROSS
CAN-ROSS
NRDAN03
CAN-ROSS CAN-ROSS
Description
NRDAN03
Acid Neutralizer Dry Lubricant; Bottle; Granular Powder; Industrial; Pink
Part #
NRDAN03
BDI #
19076661
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Dry/NRDAN03/p/19076661
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
16.344
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Acid Neutralizer
Container Type
Bottle
Texture
Granular Powder
Application
Industrial
Manufacturer's Description
Can Ross Dry Granular Acid Neutralizer
Color
Pink
Odor
None
VOC Content - Percentage
Less than 1 Percentage
Other Features
Non Flammable
Net Weight
4 KG
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Acid Neutralizer
Manufacturer URL
https://www.canross.com
Weight / LBS
9.3
Long Description
Acid Neutralizer Dry Lubricant; Bottle; Granular Powder; Industrial; Pink
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



