CRC
CRC
NSR DRY 500ML
CRC CRC
Description
CRC NSR DRY 500ML
Non Silicone Dry Lubricant; Aerosol Can; Aerosol; Injection Moulding | Vacuum Foaming | Textile | Sewing | Foam Converting | Printing | Shoe Industry; Colorless
Part #
NSR DRY 500ML
BDI #
20847936
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Dry/NSR-DRY-500ML/p/20847936
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Non Silicone
Container Type
Aerosol Can
Texture
Aerosol
Application
Injection Moulding | Vacuum Foaming | Textile | Sewing | Foam Converting | Printing | Shoe Industry
Manufacturer's Description
CRC NSR Dry Non Silicone Release Agent
Color
Colorless
Substrate Material
Plastic | Rubber
Odor
Characteristic
VOC Content - Percentage
608 Lb/Gal
Other Features
Flammable
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Non Silicone
Manufacturer URL
https://www.crcind.com
Long Description
Non Silicone Dry Lubricant; Aerosol Can; Aerosol; Injection Moulding | Vacuum Foaming | Textile | Sewing | Foam Converting | Printing | Shoe Industry; Colorless
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh