DODGE
								DODGE
							
						
					012996
				 
				DODGE DODGE
Description
						
                            
								012996 COUPLING GREASE
Coupling Grease; 14 Oz Size; Metallic Type; Grid Style; 10 Pack
                         	Part #
	                    
	                      	012996
							BDI #
						
	                      	23677641
							
						
Details
                    
                        903.4
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/012996/p/23677641
						
		
		
		
				Your Price
				
						
							$ 903.40 / pack
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121902
					Weight / Kilogram
				4.53
					EAN
				0782477172359
					Product Group - BDI
				C00104
					Harmonized Tariff Code
				
					2710.19.35.00
			Noun
				
					Grease
			Keyword String
				
					Coupling
			Manufacturer URL
				
					https://dodgeindustrial.com
			Weight / LBS
				
					10
			Product Detail
				
					Coupling Grease
			Product Specification
				
					14 Oz Size; Metallic Type; Grid Style; 10 Pack
			Long Description
				
					Coupling Grease; 14 Oz Size; Metallic Type; Grid Style; 10 Pack
			
