Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03816 https://www.bdiexpress.com/medias/INDLPSLUBXXX-GRS-03816-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Nzh8aW1hZ2UvanBlZ3xhR00wTDJoa1pTOHhNRGN4TVRJNU1UUTJNVFkyTWk5SlRrUk1VRk5NVlVKWVdGaGZSMUpUWHpBek9ERTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3xjNmNlODJmYThlMjhlOWZhYjc3NDU0YWQ3ZGY0ZWZhYjdkODg3ZWJkMzZkYzhjYzRjMTdhM2ZiMGVjOWI5MDEz
600259 Grease 

LPS LPS

03816

Description

03816 LITHIUM COMPLEX GREASE ; AUTO MARINE AEROSOL CAN 10OZ

Lithium Complex Grease; Auto Marine; Aerosol Can; Aerosol; Automotive | Aviation | Cable | Cam and Piston | Chain | Guide Rail | Atches | Marine | Gear | Overhead Door | Track | Conveyor; White; 10 Oz

Part #

428-C03816

BDI #
600259

Details

58.33 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 58.33 / each BDIExpress
QTY

Inventory

Total: 25

Category
Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
5.44
EAN
0078827038162
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Auto Marine
Container Type
Aerosol Can
Texture
Aerosol
Application
Automotive | Aviation | Cable | Cam and Piston | Chain | Guide Rail | Atches | Marine | Gear | Overhead Door | Track | Conveyor
Manufacturer's Description
White Lithium Grease with PTFE
Color
White
Container Size value And um
10 Oz
Degree of Flashpoint value And um
Below -17 Deg C TCC
Odor
Mild Mineral Oil
VOC Content - Percentage
51.3 Percentage
NLGI Grade
2
Other Features
No Chlorinated Solvent | White Color Allows Easy Visual Inspection
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
03816
Weight / LBS
1
Long Description
Lithium Complex Grease; Auto Marine; Aerosol Can; Aerosol; Automotive | Aviation | Cable | Cam and Piston | Chain | Guide Rail | Atches | Marine | Gear | Overhead Door | Track | Conveyor; White; 10 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh