https://www.bdiexpress.com/medias/INDLPSLUBXXX-GRS-05816-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0Njh8aW1hZ2UvanBlZ3xhRGhrTDJnMk55OHhNRGN4TVRJNU1EQTROVFF3Tmk5SlRrUk1VRk5NVlVKWVdGaGZSMUpUWHpBMU9ERTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3w1OTQ0NDg0NjUyM2FhNzk0NzE5OTcxMTRjYjJkNmEyMTAwODllNWNjMmJlZTY1NTNkZTRhYjMwNDZlMzZmYTUx
https://www.bdiexpress.com/medias/INDLPSLUBXXX-GRS-05816-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0Njh8aW1hZ2UvanBlZ3xhRGhrTDJnMk55OHhNRGN4TVRJNU1EQTROVFF3Tmk5SlRrUk1VRk5NVlVKWVdGaGZSMUpUWHpBMU9ERTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3w1OTQ0NDg0NjUyM2FhNzk0NzE5OTcxMTRjYjJkNmEyMTAwODllNWNjMmJlZTY1NTNkZTRhYjMwNDZlMzZmYTUx
LPS
LPS
05816
LPS LPS
Description
05816 RED REDI ALL PURPOSE GREASE ; AEROSOL CAN 11OZ
Petroleum Based Grease; Multipurpose; Aerosol Can; Aerosol; Cable and Wire | Chain | Guide Rail | Hinge and Latch | Overhead Door | Pulley | Railroad Switch Plate | Sliding Mechanism | Wheel; Red; 11 Oz
Part #
428-C05816
BDI #
600260
Details
56.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/05816/p/600260
Your Price
$ 56.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
5.44
EAN
0078827058160
Product Group - BDI
C00104
Product Name
Grease
Product Base
Petroleum Based
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Cable and Wire | Chain | Guide Rail | Hinge and Latch | Overhead Door | Pulley | Railroad Switch Plate | Sliding Mechanism | Wheel
Manufacturer's Description
Red and Redi Multipurpose Red Grease
Color
Red
Container Size value And um
11 Oz
Degree of Flashpoint value And um
Above -29 Deg C
Odor
Mild Mineral Oil
VOC Content - Percentage
65 Percentage
NLGI Grade
2
Other Features
Non Melting | Resists Throw Off at High Speeds
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Petroleum Based
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
05816
Weight / LBS
1
Long Description
Petroleum Based Grease; Multipurpose; Aerosol Can; Aerosol; Cable and Wire | Chain | Guide Rail | Hinge and Latch | Overhead Door | Pulley | Railroad Switch Plate | Sliding Mechanism | Wheel; Red; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


