

PERMATEX
PERMATEX
22064
PERMATEX PERMATEX
Description
22064 DIELECTRIC GREASE ; 85G TUBE
Carbon Dioxide Grease; Multipurpose; Tube; Grease; Automobile | Motorcycle | Marine; White; 3 Oz
Part #
22064
BDI #
18250335
Details
27.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/22064/p/18250335
Your Price
$ 27.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
EAN
0068161220644
Product Group - BDI
C00104
Product Name
Grease
Product Base
Carbon Dioxide
Typical Use
Multipurpose
Container Type
Tube
Texture
Grease
Application
Automobile | Motorcycle | Marine
Tradename
PERMATEX
Manufacturer's Description
Permatex Dielectric Tune-Up Grease 3
Color
White
Container Size value And um
3 Oz
Degree of Flashpoint value And um
Above 95 Deg C
Odor
Mild
VOC Content - Percentage
0 Percentage
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Carbon Dioxide
Manufacturer URL
https://www.permatex.com
Long Description
Carbon Dioxide Grease; Multipurpose; Tube; Grease; Automobile | Motorcycle | Marine; White; 3 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh