ROCOL
ROCOL
24KG FOODLUBE UNIVERSAL
ROCOL ROCOL
Description
ROCOL 24KG FOODLUBE UNIVERSAL
Polyalphaolefin Grease; Bearing; Pail; Grease; Ball Bearing | Plain Bearing | Roller Bearing | Slide and Bush; White; 24 Kg
Part #
24KG FOODLUBE UNIVERSAL
BDI #
20521180
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/24KG-FOODLUBE-UNIVERSAL/p/20521180
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.1
Product Group - BDI
C00104
Product Name
Grease
Product Base
Polyalphaolefin | Aluminum Complex
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Ball Bearing | Plain Bearing | Roller Bearing | Slide and Bush
Tradename
FOODLUBE
Manufacturer's Description
Rocol Food Grade Multipurpose EP Grease Fortified With PTFE
Color
White
Container Size value And um
24 Kg
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Odorless
VOC Content - Percentage
0 Percentage
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Polyalphaolefin Aluminum Complex
Manufacturer URL
https://www.rocol.com
Long Description
Polyalphaolefin Grease; Bearing; Pail; Grease; Ball Bearing | Plain Bearing | Roller Bearing | Slide and Bush; White; 24 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


