https://www.bdiexpress.com/medias/INDPLBGREASE-293400-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTZ8aW1hZ2UvanBlZ3xhR1JsTDJoa01DODVPRE0xTWpVNE1qUTVNalEyTDBsT1JGQk1Ra2RTUlVGVFJWOHlPVE0wTURCZlExSlVYek13TUhnek1EQXVhbkJufGEyYmM1YzhmMjg4OTFkODM4MjE2ZGQ3MTU1NmYwODEwZWZjZDQ5Y2VlOTRiMjMwNTQyMzM1ZDg5NGZmMWU2MDY
https://www.bdiexpress.com/medias/INDPLBGREASE-293400-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTZ8aW1hZ2UvanBlZ3xhR1JsTDJoa01DODVPRE0xTWpVNE1qUTVNalEyTDBsT1JGQk1Ra2RTUlVGVFJWOHlPVE0wTURCZlExSlVYek13TUhnek1EQXVhbkJufGEyYmM1YzhmMjg4OTFkODM4MjE2ZGQ3MTU1NmYwODEwZWZjZDQ5Y2VlOTRiMjMwNTQyMzM1ZDg5NGZmMWU2MDY
PROLAB TECHNOLUB
PROLAB TECHNOLUB
293400
PROLAB TECHNOLUB PROLAB TECHNOLUB
Description
MOLY GRADE 2 400 GR ; LOAD & IMPACT GREASE
Calcium Sulfonate Complex Grease; Multipurpose; Cartridge; Smooth; Pin and Slide Track; Dark Grey; 400 G
Part #
293400
BDI #
17199122
Details
27.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/293400/p/17199122
Your Price
$ 27.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Sulfonate Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Smooth
Application
Pin and Slide Track
Manufacturer's Description
Prolab Moly Heavy Duty Industrial EP Grease
Color
Dark Grey
Container Size value And um
400 G
Degree of Flashpoint value And um
255 Deg C
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Sulfonate Complex
Manufacturer URL
https://www.prolab-technologies.com
Long Description
Calcium Sulfonate Complex Grease; Multipurpose; Cartridge; Smooth; Pin and Slide Track; Dark Grey; 400 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


