DOW CORNING
DOW CORNING
33 MED 5.3OZ
DOW CORNING DOW CORNING
Description
33 MED 5.3OZ SILICONE GREASE
Lithium Complex Grease; Bearing; Tube; Grease; Cart Caster | Conveyor Equipment | Switch Contact | Plastic Electric Clock Motor | Wiper Motor Gear | Optical and Survey | Clutch Drive; White; 5.3 Oz
Part #
33 MED 5.3OZ
BDI #
23942201
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/33-MED-5-3OZ/p/23942201
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.15
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Tube
Texture
Grease
Application
Cart Caster | Conveyor Equipment | Switch Contact | Plastic Electric Clock Motor | Wiper Motor Gear | Optical and Survey | Clutch Drive
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 33 Extreme Low Temperature Bearing Grease - Medium
Color
White
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
Above 101.1 Deg C CC
Odor
Slight
Conformance to Certificate
NSF H2
NLGI Grade
2
Other Features
Good Shear Stability | Oil Bleeding | Inertness
Net Weight
5.3 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
33 MED GRSE,TUB,150G-12CTN
Manufacturer Internal Number
4016023
Weight / LBS
0.331
Long Description
Lithium Complex Grease; Bearing; Tube; Grease; Cart Caster | Conveyor Equipment | Switch Contact | Plastic Electric Clock Motor | Wiper Motor Gear | Optical and Survey | Clutch Drive; White; 5.3 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



