LPS
LPS
51014
LPS LPS
Description
51014 DETEX EXTREME TEMP GREASE ; 14OZ 30/CS
Silica Gel Grease; Multipurpose; Cartridge; Solid; Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Flash Freezer Equipment; Translucent White; 13 Oz
Part #
51014
BDI #
27638800
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/51014/p/27638800
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.51
EAN
0078827510149
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silica Gel
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Solid
Application
Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Flash Freezer Equipment
Tradename
DETEX
Manufacturer's Description
Food Grade Extreme Temp Grease
Color
Translucent White
Container Size value And um
13 Oz
Degree of Flashpoint value And um
510 Deg F COC
Odor
Mild
Conformance to Certificate
NSF H1
NLGI Grade
2
Other Features
Non Melting | Synthetic | Dye Free | Resists Water | Metal/X-ray Detectable
Net Weight
13 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.itwprobrands.com
Long Description
Silica Gel Grease; Multipurpose; Cartridge; Solid; Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Flash Freezer Equipment; Translucent White; 13 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh