LPS
LPS
51055
LPS LPS
Description
51055 DETEX EXTREME TEMP GREASE ; 55GAL
Silica Gel Grease; Multipurpose; Drum; Solid; Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Flash Freezer Equipment; Translucent White; 55 Oz
Part #
51055
BDI #
27638801
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/51055/p/27638801
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
204.12
EAN
0078827510055
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silica Gel
Typical Use
Multipurpose
Container Type
Drum
Texture
Solid
Application
Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Flash Freezer Equipment
Tradename
DETEX
Manufacturer's Description
Food Grade Extreme Temp Grease
Color
Translucent White
Container Size value And um
55 Oz
Degree of Flashpoint value And um
510 Deg F COC
Odor
Mild
Conformance to Certificate
NSF H1
NLGI Grade
2
Other Features
Non Melting | Synthetic | Dye Free | Resists Water | Metal/X-ray Detectable
Net Weight
55 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.itwprobrands.com
Long Description
Silica Gel Grease; Multipurpose; Drum; Solid; Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Flash Freezer Equipment; Translucent White; 55 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



