https://www.bdiexpress.com/medias/INDLPSLUBXXX-GRS-70414-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjN8aW1hZ2UvanBlZ3xhREEwTDJnME5DOHhNRGN4TVRJNU9ESXhNVGczTUM5SlRrUk1VRk5NVlVKWVdGaGZSMUpUWHpjd05ERTBYME5TVkY4ek1EQjRNekF3TG1wd1p3fDI2ZDZlOTQ2OTNjZmExZjE3ODU2MWVkOWRjZjJhZWFmNWFiODNiNTMxYTJmOTgxY2U3NDBkZGE3OGM0NTNiYmM
https://www.bdiexpress.com/medias/INDLPSLUBXXX-GRS-70414-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjN8aW1hZ2UvanBlZ3xhREEwTDJnME5DOHhNRGN4TVRJNU9ESXhNVGczTUM5SlRrUk1VRk5NVlVKWVdGaGZSMUpUWHpjd05ERTBYME5TVkY4ek1EQjRNekF3TG1wd1p3fDI2ZDZlOTQ2OTNjZmExZjE3ODU2MWVkOWRjZjJhZWFmNWFiODNiNTMxYTJmOTgxY2U3NDBkZGE3OGM0NTNiYmM
LPS
LPS
70414
LPS LPS
Description
428-C70414 THERMAPLEX HI-LOAD CARTRIDGE ; 14OZ
Lithium Complex Grease; Bearing; Cartridge; Grease; Demolition Equipment | Hoist and Platform Lift | Mining | Molding Machine | Overhead Crane | Sanding Unit | Vibrating Conveyor; Blue; 14.1 Oz
Part #
428-C70414
BDI #
600270
Details
69.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/70414/p/600270
Your Price
$ 69.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
14.51
EAN
0078827704142
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Demolition Equipment | Hoist and Platform Lift | Mining | Molding Machine | Overhead Crane | Sanding Unit | Vibrating Conveyor
Tradename
THERMAPLEX
Manufacturer's Description
Thermaplex Hi-load Bearing Grease
Color
Blue
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
Above 230 Deg C TCC
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
2
Other Features
Excellent Load Carrying Capability | Reduces Wear from Vibration | Withstands Shock Loading
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
70414
Weight / LBS
1.067
Long Description
Lithium Complex Grease; Bearing; Cartridge; Grease; Demolition Equipment | Hoist and Platform Lift | Mining | Molding Machine | Overhead Crane | Sanding Unit | Vibrating Conveyor; Blue; 14.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


