LPS
LPS
70614
LPS LPS
Description
70614 MULTI PURPOSE GREASE ; THERMAPLEX CARTRIDGE 14.1OZ
Lithium Complex Grease; Bearing; Cartridge; Grease; Cement Mixer | Conveyor | Elevator | Gas Extractor | Motor | Tray Loader | Ventilator Fan; Blue; 14.1 Oz
Part #
428-C70614
BDI #
600278
Details
57.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/70614/p/600278
Your Price
$ 57.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
14.51
EAN
0078827706146
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Cement Mixer | Conveyor | Elevator | Gas Extractor | Motor | Tray Loader | Ventilator Fan
Tradename
THERMAPLEX
Manufacturer's Description
Thermaplex Multipurpose Bearing Grease
Color
Blue
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
Above 230 Deg C TCC
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
2
Other Features
Excellent Load Carrying Capability | Reduces Grease Consumption
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
70614
Weight / LBS
1.067
Long Description
Lithium Complex Grease; Bearing; Cartridge; Grease; Cement Mixer | Conveyor | Elevator | Gas Extractor | Motor | Tray Loader | Ventilator Fan; Blue; 14.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh