

LPS
LPS
70706
LPS LPS
Description
C70706 ; BIO GREEN GREASE
Aluminum Complex Grease; Bearing; Pail; Grease; Anti-Friction Bearing | Bridge | Construction | Farm | Equipment | Municipality | Marine | Rail | Waste Water Treatment Plant; Green; 35 Lb
Part #
70706
BDI #
600283

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/70706/p/600283
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.16
EAN
0078827707068
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Anti-Friction Bearing | Bridge | Construction | Farm | Equipment | Municipality | Marine | Rail | Waste Water Treatment Plant
Tradename
THERMAPLEX | BIO GREEN
Manufacturer's Description
Thermaplex Bio Green Bearing Grease
Color
Green
Container Size value And um
35 Lb
Degree of Flashpoint value And um
245 Deg C COC
Odor
Vegetable Oil
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
NSF H2
NLGI Grade
2
Other Features
Biodegradable | Multipurpose | Excellent Thermal and Oxidative Stability | Non Toxic
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
70706
Weight / LBS
40
Long Description
Aluminum Complex Grease; Bearing; Pail; Grease; Anti-Friction Bearing | Bridge | Construction | Farm | Equipment | Municipality | Marine | Rail | Waste Water Treatment Plant; Green; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh