https://www.bdiexpress.com/medias/INDFAGGREASE-ARC-M3-TUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzh8aW1hZ2UvanBlZ3xhRGM0TDJnd05pODVPRE0xTWpVMk1URTVNekkyTDBsT1JFWkJSMGRTUlVGVFJWOUJVa05mVFROZlZGVkNYek13TUhnek1EQXVhbkJufDM3M2FmMTI0MDk0ZWExNWZhNDIxN2YzNDI5YzhjMDUwZTVhMDE4MmI4ZGQ3MWZkYzRkYjI3OThlNDE5OTEyNTU
https://www.bdiexpress.com/medias/INDFAGGREASE-ARC-M3-TUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzh8aW1hZ2UvanBlZ3xhRGM0TDJnd05pODVPRE0xTWpVMk1URTVNekkyTDBsT1JFWkJSMGRTUlVGVFJWOUJVa05mVFROZlZGVkNYek13TUhnek1EQXVhbkJufDM3M2FmMTI0MDk0ZWExNWZhNDIxN2YzNDI5YzhjMDUwZTVhMDE4MmI4ZGQ3MWZkYzRkYjI3OThlNDE5OTEyNTU
FAG
FAG
ARCANOL-MULTI3-1KG
FAG FAG
Description
ARCANOL-MULTI3-1KG ROULEMENT GRAISSE
Lithium Complex Grease; Bearing; Tub; Grease; Ball Bearing | Cylindrical Roller Bearing; Light Brown; 1 Kg
Part #
ARCANOL-MULTI3-1KG
BDI #
1411231
Details
48.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/ARCANOL-MULTI3-1KG/p/1411231
Your Price
$ 48.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
1.084
EAN
4026677845009
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex | Mineral Oil
Typical Use
Bearing
Container Type
Tub
Texture
Grease
Application
Ball Bearing | Cylindrical Roller Bearing
Manufacturer's Description
Fag Arcanol Multi 3 Rolling Bearing Grease
Color
Light Brown
Container Size value And um
1 Kg
Degree of Flashpoint value And um
Not Applicable
Odor
Characteristic
NLGI Grade
3
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Mineral Oil
Manufacturer URL
https://www.schaeffler.com
Long Description
Lithium Complex Grease; Bearing; Tub; Grease; Ball Bearing | Cylindrical Roller Bearing; Light Brown; 1 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


