Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CASSIDA GREASE HTS 2 380GR CART https://www.bdiexpress.com/medias/INDFUCGRSXXX-21568208-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NHxpbWFnZS9qcGVnfGFEbGxMMmc0WXk4eE1EYzJPVFV3TWpVd01qazBNaTlKVGtSR1ZVTkhVbE5ZV0ZoZk1qRTFOamd5TURoZk16QXdlRE13TUM1cWNHY3wwYzMxM2Y1NWE5Yjg5NjFhMjE1M2YyZGE5ZjQ3OWU4ZmEwODQyMDZjNDlhMjAzZWMxMGNhZWRiODNlMGRhY2U2
21568208 Grease 

FUCHS FUCHS

CASSIDA GREASE HTS 2 380GR CART

Description

CASSIDA GREASE HTS 2 380GR ; NLGI-GRADE 2 INORGANIC THICKENER 12/CASE

Synthetic Grease; Bearing; Cartridge; Smooth Paste; Plain and Rolling Element Bearing; Beige; 380 G

Part #

800350954

BDI #
21568208

Details

604.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 604.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Bearing
Container Type
Cartridge
Texture
Smooth Paste
Application
Plain and Rolling Element Bearing
Manufacturer's Description
Fuchs Cassida HTS 2 Lubricating Grease
Color
Beige
Container Size value And um
380 G
Degree of Flashpoint value And um
Above 150 Deg C
Odor
Characteristic
Conformance to Certificate
NSF ISO 21469
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.fuchs.com
Long Description
Synthetic Grease; Bearing; Cartridge; Smooth Paste; Plain and Rolling Element Bearing; Beige; 380 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh