FUCHS
FUCHS
CHEMPLEX 710 14 OZ CARTRIDGE
FUCHS FUCHS
Description
CHEMPLEX 710 14OZ CARTRIDGE ; SILICONE GREASE
Silicone Grease; Bearing; Cartridge; Smooth | Tacky; Oven | Fan Bearing; White; 14 Oz
Part #
601923982
BDI #
22336626
Details
65.78
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/CHEMPLEX-710-14-OZ-CARTRIDGE/p/22336626
Your Price
$ 65.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Bearing
Container Type
Cartridge
Texture
Smooth | Tacky
Application
Oven | Fan Bearing
Tradename
CHEMPLEX
Manufacturer's Description
Silicone Compound
Color
White
Container Size value And um
14 Oz
Degree of Flashpoint value And um
315.56 Deg C
Odor
Odorless
NLGI Grade
1
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65116400187
Long Description
Silicone Grease; Bearing; Cartridge; Smooth | Tacky; Oven | Fan Bearing; White; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh