

FUCHS
FUCHS
CHEMPLEX 710 5.3OZ TUBE
FUCHS FUCHS
Description
CHEMPLEX 710 5.3OZ TUBE ; SILICONE GREASE
Silicone Grease; Bearing; Tube; Smooth | Tacky; Oven | Fan Bearing; White; 5.3 Oz
Part #
601923999
BDI #
21491603
Details
313.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/CHEMPLEX-710-5-3OZ-TUBE/p/21491603
Your Price
$ 313.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0.02
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Bearing
Container Type
Tube
Texture
Smooth | Tacky
Application
Oven | Fan Bearing
Tradename
CHEMPLEX
Manufacturer's Description
Silicone Compound
Color
White
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
315.56 Deg C
Odor
Odorless
NLGI Grade
1
Net Weight
5.3 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65116400470
Long Description
Silicone Grease; Bearing; Tube; Smooth | Tacky; Oven | Fan Bearing; White; 5.3 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh