Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CHEMPLEX 825 14 OZ CARTRIDGE https://www.bdiexpress.com/medias/INDFUCGREASE-CARTRIDGE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI0M3xpbWFnZS9qcGVnfGFEVXpMMmd5Wmk4NU5EazJNVFV6TWpZd01EWXlMbXB3Wnd8YTQ0NjQzYTZjYTlhMTFlYzQwMTgzZjhjMzNjODlkZTQ3YjFjMGJhNTBjMzFhMWMyYzJiYzA5NzM1NDM3ZGI2NA
22336632 Grease 

FUCHS FUCHS

CHEMPLEX 825 14 OZ CARTRIDGE

Description

CHEMPLEX 825-20/14OZ CRT ; SILICONE GREASE

Silicone Grease; Brake Calliper; Cartridge; Smooth | Tacky; Electrical Connector | Cable | Seal and Ignition System | Brake Calliper; White; 14 Oz

Part #

601923470

BDI #
22336632

Details

1507.16 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,507.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Brake Calliper
Container Type
Cartridge
Texture
Smooth | Tacky
Application
Electrical Connector | Cable | Seal and Ignition System | Brake Calliper
Tradename
CHEMPLEX
Manufacturer's Description
Non Toxic - Non Melting - Tacky Compound with Excellent Water Repellency - Dielectric Properties and Oxidation Resistance
Color
White
Container Size value And um
14 Oz
Degree of Flashpoint value And um
148.89 Deg C
Odor
Odorless
NLGI Grade
2
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65113900187
Long Description
Silicone Grease; Brake Calliper; Cartridge; Smooth | Tacky; Electrical Connector | Cable | Seal and Ignition System | Brake Calliper; White; 14 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh