https://www.bdiexpress.com/medias/INDMOBGREASE-CRT-EP2-14-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0NXxpbWFnZS9qcGVnfGFHRTFMMmczWWk4NU9ETTFNalUzT0RVMk1ETXdMMGxPUkUxUFFrZFNSVUZUUlY5RFVsUmZSVkF5WHpFMFh6TXdNSGd6TURBdWFuQm58NDg2OWRjNjc0YWI5ODRiMTA2YmU5MmNiMTc5ZWQxZWY1ZTE2ZWUzMmFjYjg4YTIyMjE1ODAxYzZiZjViM2M2Yg
https://www.bdiexpress.com/medias/INDMOBGREASE-CRT-EP2-14-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0NXxpbWFnZS9qcGVnfGFHRTFMMmczWWk4NU9ETTFNalUzT0RVMk1ETXdMMGxPUkUxUFFrZFNSVUZUUlY5RFVsUmZSVkF5WHpFMFh6TXdNSGd6TURBdWFuQm58NDg2OWRjNjc0YWI5ODRiMTA2YmU5MmNiMTc5ZWQxZWY1ZTE2ZWUzMmFjYjg4YTIyMjE1ODAxYzZiZjViM2M2Yg
MOBIL OIL
MOBIL OIL
EP 2 14.1OZ
MOBIL OIL MOBIL OIL
Description
MOBILUX EP 2 ; LITHIUM GREASE
Lithium Complex Grease; Bearing; Cartridge; Semi Fluid; Multipurpose Antifriction and Plain Bearing | Bushing and Pins; Brown; 14.1 Oz
Part #
EP 2 14.1OZ
BDI #
21449314
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/EP-2-14-1OZ/p/21449314
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Fluid
Application
Multipurpose Antifriction and Plain Bearing | Bushing and Pins
Tradename
MOBILUX
Manufacturer's Description
Mobilux EP 2 Grease
Color
Brown
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
Above 204 Deg C
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.mobil.com
Long Description
Lithium Complex Grease; Bearing; Cartridge; Semi Fluid; Multipurpose Antifriction and Plain Bearing | Bushing and Pins; Brown; 14.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


