https://www.bdiexpress.com/medias/INDCRCGREASE-CRT-EP-FOOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwMnxpbWFnZS9qcGVnfGFHTXhMMmhqWWk4NU9ETTFNalUwTlRjNU1qTXdMMGxPUkVOU1EwZFNSVUZUUlY5RFVsUmZSVkJmUms5UFJGOHpNREI0TXpBd0xtcHdad3xkYjgzYzZjODAxMTZjMTI4ZDM5YzE0ZWUwOGVhNTJkNmM2ZTIyMjFkZjE0ZGFmOTE4YTdkYmNlMTNhN2Q1OTgx
https://www.bdiexpress.com/medias/INDCRCGREASE-CRT-EP-FOOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwMnxpbWFnZS9qcGVnfGFHTXhMMmhqWWk4NU9ETTFNalUwTlRjNU1qTXdMMGxPUkVOU1EwZFNSVUZUUlY5RFVsUmZSVkJmUms5UFJGOHpNREI0TXpBd0xtcHdad3xkYjgzYzZjODAxMTZjMTI4ZDM5YzE0ZWUwOGVhNTJkNmM2ZTIyMjFkZjE0ZGFmOTE4YTdkYmNlMTNhN2Q1OTgx
CRC
CRC
EP FOOD GREASE 400G
CRC CRC
Description
CRC EP FOOD GREASE 400G
Aluminum Complex Grease; Bearing; Cartridge; Grease; Bearing | Food Processing Equipment; White; 400 G
Part #
EP FOOD GREASE 400G
BDI #
15076109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/EP-FOOD-GREASE-400G/p/15076109
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Bearing | Food Processing Equipment
Manufacturer's Description
CRC EP Food Grease
Color
White
Container Size value And um
400 G
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Odorless
Conformance to Certificate
NSF H1
NLGI Grade
2
Other Features
Long-Term
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic PTFE
Manufacturer URL
https://www.crcind.com
Long Description
Aluminum Complex Grease; Bearing; Cartridge; Grease; Bearing | Food Processing Equipment; White; 400 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


